Omnifit Chromatography Column Replacement Endpieces: Fixed

Manufacturer: OmnifitSupplier Diversity Partner 006BFE06

 View more versions of this product

Catalog No. 14-500-689

  Check Availability
Add to Cart

    Specifications

    Product Type Fixed endpiece
    Material PTFE
    Style Fixed Length
    Bed Support PE frit
    Diameter (English) Outer 0.25 in.
    Diameter (Metric) Outer 0.66cm
    For Use With (Equipment) BenchMark columns used in chromatography
    Operating Pressure 900psi
    Operating Temperature (English) 39.2 to 140°F
    Operating Temperature (Metric) 4 to 60°C
    Pore Size 25μm
    Port Style 0.25 in. to 28 flat bottom
    Pressure 900 psi
    pH Stability 1 to 14

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit