Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Kinesis Omnifit Glass Columns for Low/Medium Pressure Liquid Chromatography
Standard aqueous system with a borosilicate glass chromatographic tube and a PTFE plunger
Manufacturer: Kinesis 006BCC0625FF
Includes: Column Assembly Includes
- One precision-bore borosilicate glass column
- Either one PTFE fixed endpiece and one adjustable endpiece with 25µm PE frits or two PTFE fixed endpieces with 25µm PE frits
- Two 1/4 in.-28 UNF endcaps to connect straight into the colored cap on column end
- One 2m x 1/16 in. O.D. PTFE tubing with 1/4 in.-28 UNF fitting
- One 0.5m x 1/16 in. O.D. PTFE tubing with 1/4 in.-28 UNF fitting
- Two M6 endcaps so column can be easily used in an M6 fitting system
- Two 25µm PTFE frits
- Two 10µm PTFE frits
- Two 10µm PE frits
Requires : Replacement glass columns, fixed and adjustable endpieces, frits, and O-rings are available separately; accessories such as frit insertion and removal tools, packing sleeves, column jackets, silicone seals, septum injectors, and bleed valves are also available separately—contact your Fisher Scientific Customer Service Representative for details.
Description
- Robust and easy to use
- Biocompatible
- Choice of columns with fixed or adjustable height; columns with an adjustable endpiece have a maximum height of 80mm (designed with fine adjustment control to minimize the risk of disturbing the packed bed)
- For a solvent-resistant system able to withstand the harshest laboratory chemicals, simply replace the 25µm polyethylene frit in each endpiece with the PTFE frit in the included frit kit
Columns with 3.0mm I.D. (bore size) are only available with fixed endpieces on both ends and do not include frit kits.
Specifications
4 to 20°C | |
Empty Chromatography Column | |
900psi | |
1 to 14 | |
250mm | |
6.6mm |
Low/Medium pressure LC | |
Yes | |
25μm | |
7.5mL | |
Borosilicate Glass | |
Ready assembled in FF, AF or AA configuration of precision bore Borosilicate Glass column, 2 endpieces with 25μm Polyethylene frits, frit kit comprising of 2 x 30 and 10μm PTFE frits, 2 x 10μm Polyethylene frits, fittings kit comprising of 2 and 0.5m x 0.062 in. O.D. PTFE tubing with 0.25 in. 28 UNF fitting, two M6 endcaps, FKM/FPM O ring, Acetal adjusting nut and retaining cap, Glass filled Polypropylene connection cap and fitting nuts |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title