Omnifit™ Glass Columns for Low/Medium Pressure Liquid Chromatography

Standard aqueous system with a borosilicate glass chromatographic tube and a PTFE plunger

Manufacturer: OmnifitSupplier Diversity Partner 006BCC0610AF

 View more versions of this product

Catalog No. 14-500-640

  Check Availability
Add to Cart

Required Accessories : Replacement glass columns, fixed and adjustable endpieces, frits, and O-rings are available separately; accessories such as frit insertion and removal tools, packing sleeves, column jackets, silicone seals, septum injectors, and bleed valves are also available separately—contact your Fisher Scientific Customer Service Representative for details.

    Specifications

    Pore Size 25μm
    pH 1 to 4
    Column Capacity 2.4mL
    For Use With Low/Medium pressure LC
    Length (Metric) 100mm
    Material Borosilicate Glass
    Diameter (Metric) Inner 6.6mm
    Includes Ready assembled in FF, AF or AA configuration of precision bore Borosilicate Glass column, 2 endpieces with 25μm Polyethylene frits, frit kit comprising of 2 x 30 and 10μm PTFE frits, 2 x 10μm Polyethylene frits, fittings kit comprising of 2 and 0.5m x 0.062 in. O.D. PTFE tubing with 0.25 in. 28 UNF fitting, two M6 endcaps, FKM/FPM O ring, Acetal adjusting nut and retaining cap, Glass filled Polypropylene connection cap and fitting nuts
    Type Empty Chromatography Column
    Endcapped Yes
    Max. Pressure 900psi
    Temperature (Metric) Range 4 to 20°C

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit