Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Kinesis™ Omnifit™ Glass Columns for Low/Medium Pressure Liquid Chromatography: Replacement Columns

Standard aqueous system with a borosilicate glass chromatographic tube and a PTFE plunger

Manufacturer:  Kinesis™ 006RG1510

 View more versions of this product

Catalog No. 14-500-607

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »


Includes: Column Assembly Includes
  • One precision-bore borosilicate glass column
  • Either one PTFE fixed endpiece and one adjustable endpiece with 25µm PE frits or two PTFE fixed endpieces with 25µm PE frits
  • Two 1/4 in.-28 UNF endcaps to connect straight into the colored cap on column end
Fittings Kit Includes
  • One 2m x 1/16 in. O.D. PTFE tubing with 1/4 in.-28 UNF fitting
  • One 0.5m x 1/16 in. O.D. PTFE tubing with 1/4 in.-28 UNF fitting
  • Two M6 endcaps so column can be easily used in an M6 fitting system
Frit Kit
  • Two 25µm PTFE frits
  • Two 10µm PTFE frits
  • Two 10µm PE frits

Requires : Replacement glass columns, fixed and adjustable endpieces, frits, and O-rings are available separately; accessories such as frit insertion and removal tools, packing sleeves, column jackets, silicone seals, septum injectors, and bleed valves are also available separately—contact your Fisher Scientific Customer Service Representative for details.

Description

Description

  • Robust and easy to use
  • Biocompatible

  • Choice of columns with fixed or adjustable height; columns with an adjustable endpiece have a maximum height of 80mm (designed with fine adjustment control to minimize the risk of disturbing the packed bed)
  • For a solvent-resistant system able to withstand the harshest laboratory chemicals, simply replace the 25µm polyethylene frit in each endpiece with the PTFE frit in the included frit kit

Columns with 3.0mm I.D. (bore size) are only available with fixed endpieces on both ends and do not include frit kits.

Specifications

Specifications

Low/Medium pressure LC
Yes
12.4mL
Borosilicate Glass
Chromatography Column
600psi
100mm
15mm
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit