Omnifit™ Glass Columns for Low/Medium Pressure Liquid Chromatography: Replacement Columns

Standard aqueous system with a borosilicate glass chromatographic tube and a PTFE plunger

Manufacturer: OmnifitSupplier Diversity Partner 006RG3525

 View more versions of this product

Catalog No. 14-500-617

  N/A
Add to Cart

Required Accessories : Replacement glass columns, fixed and adjustable endpieces, frits, and O-rings are available separately; accessories such as frit insertion and removal tools, packing sleeves, column jackets, silicone seals, septum injectors, and bleed valves are also available separately—contact your Fisher Scientific Customer Service Representative for details.
  Our pricing system is currently unavailable. You are viewing list price.
You can save item(s) to your list now to purchase when our pricing system is available.

    Specifications

    Column Capacity 211.6mL
    For Use With Low/Medium pressure LC
    Length (Metric) 250mm
    Material Borosilicate Glass
    Diameter (Metric) Inner 35mm
    Type Chromatography Column
    Endcapped Yes
    Max. Pressure 150psi

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit