Omnifit™ SolventPlus™ Chromatography Columns and Replacement Parts

Designed for use with organic solvents but equally compatible with aqueous solvent systems

Manufacturer: OmnifitSupplier Diversity Partner 006SCC0640FF

 View more versions of this product

Catalog No. 14-500-675

  Check Availability
Add to Cart

    Specifications

    Pore Size 30μm
    For Use With Omnifit SolventPlus chromatography columns
    Length (Metric) 400mm
    Material PTFE
    Diameter (Metric) Inner 6.6mm
    Diameter (Metric) Outer 6.6mm
    Includes Two fixed endpieces
    Type SolventPlus chromatography column
    Length (English) 15.74 in.

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit