Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dunlop™ Onguard™ Blue Max™ Work Boots

Moderate chemical resistance for work in poultry and food processing

Manufacturer:  Dunlop™ 891011500

 View more versions of this product

Catalog No. 19-806-634

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.


Description

Description

  • Extremely abrasion resistant with excellent traction and slip resistance
  • Ultragrip™ sole, steel shank
  • Height: 16 in. (41cm)
  • Waterproof
  • Blue

Order Info

Available with plain or steel toe.

Compliance

Steel toe meets or exceeds ASTM™ F2413-11 specifications

Specifications

Specifications

Safety
Blue
16 in.
Steel
Replaceable cushion insoles, slip resistance, Ultragrip™ sipe outsole
ASTM
Excellent for use in poultry, seafood processing, food processing and canneries
PVC
15
Plain
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit