Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dunlop™ Onguard™ Blue Max™ Work Boots
SDP

Moderate chemical resistance for work in poultry and food processing

Specifications

Certifications/Compliance ASTM
Color Blue
Material PVC
For Use With (Application) Excellent for use in poultry, seafood processing, food processing and canneries
Height (English) 16 in.
View More Specs

Products 15
Catalog Number Mfr. No. Size Toe Style Price Quantity & Availability  
Catalog Number Mfr. No. Size Toe Style Price Quantity & Availability  
19-070234
SDP
View Documents
Dunlop™
891010700
7 Plain This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
19-070236
SDP
View Documents
Dunlop™
891010900
9 Plain This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
19-070235
SDP
View Documents
Dunlop™
891010800
8 Plain This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
19-070238
SDP
View Documents
Dunlop™
891011100
11 Plain This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
19-070237
SDP
View Documents
Dunlop™
891011000
10 Plain This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
19-070239
SDP
View Documents
Dunlop™
891011200
12 Plain This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
19-806-634
SDP
View Documents
Dunlop™
891011500
15 Plain This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
19-806-633
SDP
View Documents
Dunlop™
891011400
14 Plain This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
19-806-635
SDP
View Documents
Dunlop™
891021400
14 Steel Toe This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
19-068957
SDP
View Documents
Dunlop™
891021100
11 Steel Toe This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
19-068980
SDP
View Documents
Dunlop™
891020500
5 Steel Toe This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
19-068987
SDP
View Documents
Dunlop™
891021000
10 Steel Toe This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
19-068986
SDP
View Documents
Dunlop™
891020900
9 Steel Toe This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
19-069000
SDP
View Documents
Dunlop™
891021200
12 Steel Toe This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
19-069002
SDP
View Documents
Dunlop™
891021300
13 Steel Toe This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
Description

Description

  • Extremely abrasion resistant with excellent traction and slip resistance
  • Ultragrip™ sole, steel shank
  • Height: 16 in. (41cm)
  • Waterproof
  • Blue

Order Info

Available with plain or steel toe.

Compliance

Steel toe meets or exceeds ASTM™ F2413-11 specifications

Specifications

Specifications

ASTM
PVC
16 in.
Replaceable cushion insoles, slip resistance, Ultragrip™ sipe outsole
Blue
Excellent for use in poultry, seafood processing, food processing and canneries
Steel
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit