Onguard Budget Bib Overalls

Manufacturer: Onguard Industries LLCSupplier Diversity Partner 73552MD00

 View more versions of this product

Catalog No. 19-120-896B

  Check Availability
Add to Cart

    Specifications

    Length (Metric) 123.1cm
    Length (English) 48.5 in.
    Material PVC
    No. of Pockets 2.0
    Size Medium
    Size (English) Waist 46 in.
    Style Budget
    Suspender Adjustable reinforced
    For Use With (Application) Lightweight applications
    Thickness 0.2mm
    Closure Type Snap fly
    Waist Style Adjustable snap
    Length (English) Inseam 29 in.
    Length (Metric) Inseam 73.6cm
    Ankle Style Take up snap
    Color Yellow
    Construction 2-ply

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit