Onguard Budget Jackets with Detachable Hood

Manufacturer: Onguard Industries LLCSupplier Diversity Partner 73535SM00

 View more versions of this product

Catalog No. 19-120-895A

  Check Availability
Add to Cart

    Specifications

    Size Small
    Length (English) Sleeve 33 in.
    Length (Metric) Sleeve 83.8cm
    No. of Pockets 2.0
    Size (English) Chest 46 in.
    Size (Metric) Chest 116.8cm
    Color Yellow

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit