Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dunlop™ Onguard™ Chemtex Bib Overalls

Provide Level C protection for a variety of chemical applications

Manufacturer:  Dunlop™ 71050SM00

 View more versions of this product

Catalog No. 19-120-890A


Add to cart

Description

Description

  • constructed of 0.40mm nylon/polyester lining coated with heavy-duty PVC
  • Strong, elastic suspenders with durable clips and reinforced stays
  • Plain front
  • Green

Compliance

Tested to ASTM™ D6413 standard for flame resistance

Specifications

Specifications

ASTM D6413
Take up snap
Nylon, Polyester
123.1cm
PVC, Nylon, Polyester
Small
106.6cm
Elastic
0.42mm
71cm
Heavy Duty Zipper
Green
Clips and reinforced stays
48.5 in.
1.0
42 in.
Chemtex
Variety of chemical applications
28 in.
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit