Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Dunlop Onguard Chemtex Bib Overalls
Provide Level C protection for a variety of chemical applications
$14.99 - $31.50
Specifications
Certifications/Compliance | ASTM D6413 |
---|---|
Closure Type | Heavy-duty Zipper |
Color | Green |
Construction | Nylon, Polyester |
Includes | Clips and reinforced stays |
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
19-084414
|
Dunlop
710503X00 |
3X-Large |
Each for $28.75
|
|
19-087-033C
|
Dunlop
71050XL00 |
X-Large |
Each for $28.75
|
|
19-024549
|
Dunlop
71050LG00 |
Large |
Each for $14.99
|
|
19-120-890A
|
Dunlop
71050SM00 |
Small |
Each for $31.50
|
|
19-120-890G
|
Dunlop
710504X00 |
4X-Large |
Each for $31.50
|
|
19-162-402
|
Dunlop
71050 2X |
2X-Large |
Each for $31.50
|
|
19-120-890B
|
Dunlop
71050MD00 |
Medium |
This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
Description
- constructed of 0.40mm nylon/polyester lining coated with heavy-duty PVC
- Strong, elastic suspenders with durable clips and reinforced stays
- Plain front
- Green
Compliance
Tested to ASTM D6413 standard for flame resistance
Specifications
ASTM D6413 | |
Green | |
Clips and reinforced stays | |
1 | |
Elastic | |
0.42 mm |
Heavy-duty Zipper | |
Nylon, Polyester | |
PVC, Nylon, Polyester | |
Chemtex | |
Variety of chemical applications |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title