Onguard™ Chemtex Bib Overalls

Provide Level C protection for a variety of chemical applications

Manufacturer: Onguard Industries LLCSupplier Diversity Partner 71050LG00

 View more versions of this product

Catalog No. 19-024549

  N/A
Add to Cart
  Our pricing system is currently unavailable. You are viewing list price.
You can save item(s) to your list now to purchase when our pricing system is available.

    Specifications

    No. of Pockets 1.0
    Size (English) Waist 50 in.
    Size (Metric) Waist 127cm
    Style Chemtex
    Suspender Elastic
    Thickness 0.42mm
    Closure Type Heavy Duty Zipper
    Includes Clips and reinforced stays
    Length (Metric) 133.3cm
    Length (English) 52.5 in.
    Material PVC, Nylon, Polyester
    Size Large
    Certifications/Compliance ASTM D6413
    Length (Metric) Inseam 76.2cm
    Construction Nylon, Polyester
    For Use With (Application) Variety of chemical applications
    Length (English) Inseam 30 in.
    Cuff Style Take up snap
    Color Green

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit