Onguard™ Chemtex Bib Overalls

Provide Level C protection for a variety of chemical applications

Manufacturer: Onguard Industries LLCSupplier Diversity Partner 710503X00

 View more versions of this product

Catalog No. 19-084414

  Check Availability
Add to Cart

    Specifications

    Length (English) 57.5 in.
    No. of Pockets 1.0
    Size (English) Waist 62 in.
    Size (Metric) Waist 157.4cm
    Style Chemtex
    Suspender Elastic
    Thickness 0.42mm
    Closure Type Heavy Duty Zipper
    Includes Clips and reinforced stays
    Length (Metric) 146cm
    Material PVC, Nylon, Polyester
    Certifications/Compliance ASTM D6413
    For Use With (Application) Variety of chemical applications
    Length (Metric) Inseam 81.2cm
    Cuff Style Take up snap
    Color Green
    Construction Nylon, Polyester
    Size 3X-Large
    Length (English) Inseam 32 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit