Onguard™ Chemtex Bib Overalls

Provide Level C protection for a variety of chemical applications

Manufacturer: Onguard Industries LLCSupplier Diversity Partner 71050XL00

 View more versions of this product

Catalog No. 19-087-033C

  Check Availability
Add to Cart

    Specifications

    Includes Clips and reinforced stays
    Length (Metric) 137.1cm
    Length (English) 54 in.
    Material PVC, Nylon, Polyester
    No. of Pockets 1.0
    Size (English) Waist 54 in.
    Size (Metric) Waist 137.1cm
    Style Chemtex
    Certifications/Compliance ASTM D6413
    Suspender Elastic
    Thickness 0.42mm
    Length (Metric) Inseam 78.7cm
    For Use With (Application) Variety of chemical applications
    Cuff Style Take up snap
    Construction Nylon, Polyester
    Size X-Large
    Closure Type Heavy Duty Zipper
    Length (English) Inseam 31 in.
    Color Green

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit