Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dunlop™ Onguard™ Chemtex Coverall with Attached Hood
SDP

Catalog Number 19024534
Click to view available options
Size:
Small
Large
X-Large
2X-Large
3X-Large
Length (English):
30 in.
31 in.
32 in.
Length (English) Sleeve:
33 in.
34.5 in.
35.5 in.
36 in.
36.5 in.
Width (English) Chest:
46 in.
54 in.
58 in.
62 in.
66 in.
This item is not returnable. View return policy
This item is not returnable. View return policy

Provides Level C protective protection for a variety of chemical applications

  • Constructed of 0.40mm nylon/polyester lining coated with heavy-duty PVC
  • Features inner sleeve and ankle cuffs, heavy-duty zipper, clear I.D. pocket, and reinforced crotch, elbows and knees
  • Attached hood includes heavy-duty drawstring with cord lock

Compliance

Tested to ASTM™ D6413 standard for flame resistance

Size Small
Material PVC, Nylon, Polyester
Color Green
Neck Style Hooded
Hood Type Drawstring
Closure Type Zipper
Certifications/Compliance ASTM D6413
Description Attached hood with drawstring and cord lock, reinforced knees, elbows and crotch area, ankle and cuff take up snap, heavy duty zipper and clear ID pocket; PVC on Nylon Polyester
Size (Metric) Waist 106.68 cm
Thickness 16.53 mil
For Use With (Application) Protection from a variety of chemical applications
Length (English) 30 in.
Length (English) Sleeve 33 in.
Length (Metric) 76.2 cm
Length (Metric) Sleeve 83.82 cm
Width (English) Chest 46 in.
Show More Show Less
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit