Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Dunlop™ Onguard™ Chemtex Coverall with Attached Hood
Click to view available options
Size:
Small
Large
X-Large
2X-Large
3X-Large
Length (English):
30 in.
31 in.
32 in.
Length (English) Sleeve:
33 in.
34.5 in.
35.5 in.
36 in.
36.5 in.
Width (English) Chest:
46 in.
54 in.
58 in.
62 in.
66 in.
Description
- Constructed of 0.40mm nylon/polyester lining coated with heavy-duty PVC
- Features inner sleeve and ankle cuffs, heavy-duty zipper, clear I.D. pocket, and reinforced crotch, elbows and knees
- Attached hood includes heavy-duty drawstring with cord lock
Compliance
Tested to ASTM™ D6413 standard for flame resistance
Specifications
Size | 2X-Large |
Material | PVC, Nylon, Polyester |
Color | Green |
Neck Style | Hooded |
Hood Type | Drawstring |
Closure Type | Zipper |
Certifications/Compliance | ASTM D6413 |
Description | Attached hood with drawstring and cord lock, reinforced knees, elbows and crotch area, ankle and cuff take up snap, heavy duty zipper and clear ID pocket; PVC on Nylon Polyester |
Size (Metric) Waist | 147.32 cm |
Thickness | 16.53 mil |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction