Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dunlop™ Onguard™ Chemtex Coverall with Attached Hood

Provides Level C protective protection for a variety of chemical applications

$50.25

Specifications

Certifications/Compliance ASTM D6413
Color Green
Description Attached hood with drawstring and cord lock, reinforced knees, elbows and crotch area, ankle and cuff take up snap, heavy duty zipper and clear ID pocket; PVC on Nylon Polyester
Material PVC, Nylon, Polyester
For Use With (Application) Protection from a variety of chemical applications
View More Specs

Products 5
Catalog Number Mfr. No. Size Length (English) Length (English) Sleeve Width (English) Chest Price Quantity & Availability  
Catalog Number Mfr. No. Size Length (English) Length (English) Sleeve Width (English) Chest Price Quantity & Availability  
19-024537
View Documents
Dunlop™
710203X00
3X-Large 32 in. 36.5 in. 66 in.
Each for $50.25
Add to cart
 
19-024536
View Documents
Dunlop™
710202X00
2X-Large 32 in. 36 in. 62 in.
Each for $50.25
Add to cart
 
19-024534
View Documents
Dunlop™
71020SM00
Small 30 in. 33 in. 46 in.
Each for $50.25
Add to cart
 
19-024535
View Documents
Dunlop™
71020XL00
X-Large 31 in. 35.5 in. 58 in.
Each for $50.25
Add to cart
 
19-024532
View Documents
Dunlop™
71020LG00
Large 31 in. 34.5 in. 54 in.
Each for $50.25
Add to cart
 
Description

Description

  • Constructed of 0.40mm nylon/polyester lining coated with heavy-duty PVC
  • Features inner sleeve and ankle cuffs, heavy-duty zipper, clear I.D. pocket, and reinforced crotch, elbows and knees
  • Attached hood includes heavy-duty drawstring with cord lock

Compliance

Tested to ASTM™ D6413 standard for flame resistance

Specifications

Specifications

ASTM D6413
Attached hood with drawstring and cord lock, reinforced knees, elbows and crotch area, ankle and cuff take up snap, heavy duty zipper and clear ID pocket; PVC on Nylon Polyester
Protection from a variety of chemical applications
Green
PVC, Nylon, Polyester
16.53 mil
SDS
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit