Onguard™ Chemtex Coverall with Attached Hood

Provides Level C protective protection for a variety of chemical applications

Manufacturer: Onguard Industries LLCSupplier Diversity Partner 71020LG00

 View more versions of this product

Catalog No. 19-024532

  Check Availability
Add to Cart

    Specifications

    Color Green
    For Use With (Application) Protection from a variety of chemical applications
    Certifications/Compliance ASTM D6413
    Material PVC, Nylon, Polyester
    Includes Attached hood with drawstring and cord lock, reinforced knees, elbows and crotch area, ankle and cuff take up snap, heavy duty zipper and clear ID pocket
    Size Large
    Length (Metric) 78.74cm
    Length (English) Sleeve 34.5 in.
    Length (English) 31 in.
    Length (Metric) Sleeve 87.63cm
    Size (Metric) Waist 127cm
    Thickness 16.53mil
    Width (English) Chest 54 in.
    Construction PVC on Nylon Polyester

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit