Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Dunlop™ Onguard™ Chemtex™ Coveralls with Attached Hood and Inner Cuffs
Click to view available options
Size:
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
Length (English):
30 in.
31 in.
32 in.
33 in.
Length (English) Sleeve:
34 in.
34.5 in.
35.5 in.
36 in.
36.5 in.
37 in.
Width (English) Chest:
50 in.
54 in.
58 in.
62 in.
66 in.
70 in.
Description
Includes
- Jacket with storm flap front
- Clear I.D. badge pocket on chest
- Cord locks on hood strings
- Adjustable waist snaps
- Ankle and cuff take-up snaps for a snug/tapered fit
- Heavy duty PVC on high count nylon polyester
- Heavy duty zipper
- Reinforced knees, elbows, and crotch area to prevent splitting
- Heavy duty elastic adjustable suspender with deluxe suspender clip
Specifications
Size | 4X-Large |
Material | PVC, Nylon, Polyester |
Color | Green |
Cuff Style | Inner |
Neck Style | Hooded |
Closure Type | Zipper |
Certifications/Compliance | ASTM D6413 |
Size (Metric) Waist | 167.64 cm |
Thickness | 16.53 mil |
For Use With (Application) | Protection from a variety of chemical applications |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction