Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Dunlop™ Onguard™ Chemtex Jacket with Hood Snaps
Click to view available options
Includes:
Adjustable waist snap; reinforced knees, elbow and crotch area; snap ankle and cuffs; storm flap front, cord lock
Adjustable waist snap; reinforced knees, elbow and crotch area; snap ankle and cuffs; storm flap front, cord lock,
Adjustable waist snap; reinforced knees, elbow and crotch area; snap ankle and cuffs; storm flap front; cord lock
Adjustable waist snap; reinforced knees, elbow and crotch area; storm flap front; cord lock
Cord lock; open pockets at waist; broad bottom hem
Reinforced elbows, adjustable waist snap
Reinforced elbows; adjustable waist snap
Size:
2X-Large
3X-Large
4X-Large
Small
Universal
X-Large
Description
- Constructed of 0.40mm nylon/polyester lining coated with heavy-duty PVC
- Features inner sleeve and cuffs, clear I.D. pocket, and reinforced elbows
- Detachable hood with heavy-duty draw string and cord lock snaps to jacket
- Green
Compliance
Tested to ASTM™ D6413 standard for flame resistance
Specifications
Size | 2X-Large |
Material | PVC |
Color | Green |
Closure Type | Zipper |
Certifications/Compliance | ASTM D6413 |
Construction | 0.4 mm Nylon, Polyester Lining Coated with Heavy Duty PVC |
Hood Type | Detachable with drawstring cord and blockers |
Liner Material | Nylon, Polyester |
No. of Pockets | 1 |
Resistance | Flame |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction