Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Dunlop Onguard Chemtex Jacket with Hood Snaps
Provides Level C chemical protection
$7.40 - $44.50
Specifications
Certifications/Compliance | ASTM D6413 |
---|---|
Closure Type | Zipper |
Color | Green |
Construction | 0.4 mm Nylon, Polyester Lining Coated with Heavy Duty PVC |
For Use With (Application) | Level A environments, chemical, rain, flame |
Catalog Number | Mfr. No. | Includes | Size | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Includes | Size | Price | Quantity & Availability | ||||
19-162-403
|
Dunlop
71060 |
Cord lock; open pockets at waist; broad bottom hem | Universal |
Each for $7.40
|
|
19-024548
|
Dunlop
710322X00 |
Adjustable waist snap; reinforced knees, elbow and crotch area; snap ankle and cuffs; storm flap front, cord lock, | 2X-Large |
Each for $44.50
|
|
19-162-400
|
Dunlop
71032 2X |
Reinforced elbows; adjustable waist snap | 2X-Large |
Each for $44.50
|
|
19-087-032C
|
Dunlop
71032XL00 |
Adjustable waist snap; reinforced knees, elbow and crotch area; snap ankle and cuffs; storm flap front, cord lock | X-Large |
Each for $44.50
|
|
19-120-889A
|
Dunlop
71032SM00 |
Adjustable waist snap; reinforced knees, elbow and crotch area; snap ankle and cuffs; storm flap front; cord lock | Small |
Each for $44.50
|
|
19-120-889G
|
Dunlop
710324X00 |
Adjustable waist snap; reinforced knees, elbow and crotch area; storm flap front; cord lock | 4X-Large |
Each for $44.50
|
|
19-162-401
|
Dunlop
71032 3X |
Reinforced elbows, adjustable waist snap | 3X-Large |
Each for $44.50
|
|
Description
- Constructed of 0.40mm nylon/polyester lining coated with heavy-duty PVC
- Features inner sleeve and cuffs, clear I.D. pocket, and reinforced elbows
- Detachable hood with heavy-duty draw string and cord lock snaps to jacket
- Green
Compliance
Tested to ASTM D6413 standard for flame resistance
Specifications
ASTM D6413 | |
Green | |
Level A environments, chemical, rain, flame | |
0.42 mm | |
Flame |
Zipper | |
0.4 mm Nylon, Polyester Lining Coated with Heavy Duty PVC | |
PVC | |
Nylon, Polyester |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title