Onguard™ Economy General-Purpose Knee Boots

Made from 90% recycled PVC plastic

Manufacturer: Onguard Industries LLCSupplier Diversity Partner 866061200

 View more versions of this product

Catalog No. 17-987-401G

  Check Availability
Add to Cart

    Specifications

    Certifications/Compliance ASTM F2413-11, ANSI Z41 PT99 M I/75 C/75
    Closure Type Pull-on
    Gender Male
    Height (English) 16 in.
    Lug Type Kick off
    Sole Features Cleated outsole and replaceable cushion insoles
    Toe Material Steel
    Toe Style Steel
    Waterproof Yes
    Color Black
    Material PVC
    Size 12
    For Use With (Application) Used in orchards, vegetable fields, citrus groves, and agriculture

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit