Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Dunlop™ Onguard™ Goliath™ Kneeboots

$86.51
Specifications
Material | Polyblend |
---|---|
For Use With (Application) | Food processing, chemical plants, lawn care, canneries, poultry processing, fish processing, breweries and mining |
Resistant To | Animal fats (especially poultry), greases, oils |
Sole Features | Power-lug outsole, removable insole |
Waterproof | Yes |
Catalog Number | Mfr. No. | Size | Toe Style | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Toe Style | Price | Quantity & Availability | ||||
19-042-215J
![]() |
Dunlop™
896821400 |
14 | Steel Toe |
Pair for $86.51
|
|
19-822-461
![]() |
Dunlop™
896800S5 |
5 | Plain | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | N/A |
Specifications
Polyblend | |
Animal fats (especially poultry), greases, oils | |
Yes |
Food processing, chemical plants, lawn care, canneries, poultry processing, fish processing, breweries and mining | |
Power-lug outsole, removable insole |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title