Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dunlop™ Onguard™ Latex HazMat Overboots

Recommended for spill cleanup, municipalities, and utilities work

Supplier:  Dunlop™ 97591XL00

 View more versions of this product

Catalog No. 19-051-497


Explore available promotions
Add to Cart

Alert:

These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.

This item is not returnable. View return policy

Description

Description

  • Made of 0.60mm latex rubber
  • Ribbed and textured sole promotes traction
  • 100% waterproof
  • Height: 12 in. (30.5cm)
  • Thickness: 0.60mm
  • Yellow

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Yellow
12 in.
Latex
Recommended for spill cleanup, municipalities, and utilities work
30.5 cm
X-Large
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.