Onguard Men's Plain Toe Storm King/Hip Wader Boots with Cleated Outsole

Manufacturer: Onguard Industries LLCSupplier Diversity Partner 860550900

 View more versions of this product

Catalog No. 19-024379

  N/A
Add to Cart
  Our pricing system is currently unavailable. You are viewing list price.
You can save item(s) to your list now to purchase when our pricing system is available.

    Specifications

    For Use With (Application) For utilities, municipalities, aquaculture and commercial fishing
    Includes Non absorbent lining
    Size (English) Outseam 35 in.
    Toe Style Plain
    Size 9
    Backing Material Polyester
    Certifications/Compliance ASTM F2413-11
    Gender Male
    Resistant Oil, Grease, Gasoline, Salt Water
    Seam Type Seamless
    Size (English) Inseam 32 in.
    Size (Metric) Outseam 88.9cm
    Strap Material Polyester Nylon
    Color Black
    Size (Metric) Inseam 81.2cm
    Sole Features Cleated outsole, Steel midsole, replaceable cushion insole
    Material PVC, Polyester

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit