Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dunlop™ Onguard™ Men's Plain Toe Terra-Lites Leather Boots with Commando Outsole

$336.00

Specifications

Color Black
Material Leather
Width (English) 5 in.
Width (Metric) 12.7cm
Eyelets Material Brass
View More Specs

Products 4
Catalog Number Mfr. No. Size Length (English) Length (Metric) Price Quantity & Availability  
Catalog Number Mfr. No. Size Length (English) Length (Metric) Price Quantity & Availability  
19-806-612 View Documents Dunlop™
863910900
9 12.25 in. 31.1cm Pair for $336.00
Add to cart
 
19-806-609 View Documents Dunlop™
863911100
11 13.25 in. 33.6cm Pair for $336.00
Add to cart
 
19-806-608 View Documents Dunlop™
863911000
10 13 in. 33cm Pair for $336.00
Add to cart
 
19-806-611 View Documents Dunlop™
863911300
13 14 in. 35.5cm Pair for $336.00
Add to cart
 
Specifications

Specifications

Black
5 in.
Brass
Male
Taslon
Commando outsole, Polyurethane bottom
Yes
8.16kg
Leather
12.7cm
Freezer lockers and cold storage units, cold weather industrial environments, ice fishing, winter hunting, and snowmobiling
10 in.
Thermashield™ 3-ply
Plain
18 lb.
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit