Onguard Men's Plain Toe Terra-Lites Leather Boots with Commando Outsole

Manufacturer: Onguard Industries LLCSupplier Diversity Partner 863911100

 View more versions of this product

Catalog No. 19-806-609

  Check Availability
Add to Cart

    Specifications

    Sole Features Commando outsole, Polyurethane bottom
    Width (English) 5 in.
    Eyelets Material Brass
    Lace Material Taslon
    Length (Metric) 33.6cm
    Liner Material Thermashield™ 3-ply
    Waterproof Yes
    Weight (English) 18 lb.
    Color Black
    Size 11
    Width (Metric) 12.7cm
    Dimensions (L x W) 13.25 x 5 in. (33.6 x 12.7cm)
    For Use With (Application) Freezer lockers and cold storage units, cold weather industrial environments, ice fishing, winter hunting, and snowmobiling
    Gender Male
    Height (English) 10 in.
    Length (English) 13.25 in.
    Toe Style Plain
    Weight (Metric) 8.16kg
    Material Leather

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit