Onguard Men's Therma Toe Terra-Lites Leather Boots with and Commando Outsole

Manufacturer: Onguard Industries LLCSupplier Diversity Partner 863920600

 View more versions of this product

Catalog No. 19-024290

  Check Availability
Add to Cart

    Specifications

    Certifications/Compliance ASTM F2413-11
    For Use With (Application) Freezer lockers and cold storage units, cold weather industrial environments, ice fishing, winter hunting, and snowmobiling
    Height (English) 10 in.
    Lace Material Taslon
    Weight (English) 20 lb.
    Weight (Metric) 9kg
    Eyelets Material Brass
    Liner Material Thermashield™ 3-ply with Fleece collar
    Toe Style Therma
    Waterproof Yes
    Color Black
    Material Leather
    Gender Male
    Sole Features Commando outsole, dual density Polyurethane bottom
    Size 6

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit