Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dunlop™ Onguard™ Men's Wolf Pac Work Boots

Ideal for cold weather industrial environments

Manufacturer:  Dunlop™ 86396S14

 View more versions of this product

Catalog No. 19-806-613

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.


Description

Description

  • PVC injection molded construction
  • Heavy duty, waterproof, polyblend compound
  • Bellows tongue for easy entry and exit
  • Roomy toe vault prevents pressure on toes and maintains healthy circulation in cold temperatures
  • Wool felt liner with reinforced heel
  • Steel shank provides arch protection and support
  • Both plain and steel toe are available in men's sizes 6 to 14
  • Height: 10 in. (25.4cm)
  • Weight: 5 lb.

  • Freezer lockers and cold storage units
  • Cold weather industrial environments
  • Cold weather sports
  • Food processing
  • Poultry processing
  • Fish processing

Specifications

Specifications

Safety
Lace up
Used in freezer lockers and cold storage units, cold weather industrial environments, cold weather sports, food processing, poultry processing and fish processing
10 in.
PVC
14
Plain
5 lb.
ASTM F2413-05
Black
Reinforced
Wool felt
Steel
Gray cleated outsole
Yes
2.26 kg
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit