Onguard Men's Wolf Pac Work Boots

Ideal for cold weather industrial environments

Manufacturer: Onguard Industries LLCSupplier Diversity Partner 863961100

 View more versions of this product

Catalog No. 19-083561

  Check Availability
Add to Cart

    Specifications

    Liner Material Wool felt
    Toe Style Plain
    Color Black
    Certifications/Compliance ASTM F2413-05
    Closure Type Lace up
    For Use With (Application) Used in freezer lockers and cold storage units, cold weather industrial environments, cold weather sports, food processing, poultry processing and fish processing
    Gender Male
    Heel Style Reinforced
    Height (English) 10 in.
    Shank Material Steel
    Sole Features Grey cleated outsole
    Waterproof Yes
    Weight (English) 5 lb.
    Weight (Metric) 2.26kg
    Material PVC
    Size 11

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit