Onguard Men's Wolf Pac Work Boots

Ideal for cold weather industrial environments

Manufacturer: Onguard Industries LLCSupplier Diversity Partner 863971300

 View more versions of this product

Catalog No. 19-084011

  Check Availability
Add to Cart

    Specifications

    Certifications/Compliance ASTM F2413-05
    Closure Type Lace up
    For Use With (Application) Used in freezer lockers and cold storage units, cold weather industrial environments, cold weather sports, food processing, poultry processing and fish processing
    Gender Male
    Heel Style Reinforced
    Height (English) 10 in.
    Liner Material Wool felt
    Shank Material Steel
    Sole Features Grey cleated outsole, slip resistant
    Toe Material Steel
    Waterproof Yes
    Weight (English) 5 lb.
    Weight (Metric) 2.26kg
    Color Black
    Material PVC
    Size 13

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit