Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Dunlop™ Onguard™ Polyblend™ Work Boots
Ideal for use in chemical and poultry processing plants, in mining, and in commercial fishing
$115.00 - $116.20
Specifications
Certifications/Compliance | ASTM F2413-05 |
---|---|
Color | Black |
For Use With (Application) | Used in lawn care, poultry and food processing, mining, breweries, oil rigs, oil refineries, and chemical plants |
Material | Polyurethane, PVC |
Shank Material | Steel |
Catalog Number | Mfr. No. | Size | Height (English) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Height (English) | Price | Quantity & Availability | ||||
17-986-335
|
Dunlop™
861040700 |
7 | 6 in. |
Pair for $115.00
|
|
||||
17-986-336
|
Dunlop™
861040800 |
8 | 6 in. |
Pair for $116.20
|
|
||||
17-986-338
|
Dunlop™
861041000 |
10 | 6 in. |
Pair for $115.00
|
|
||||
17-986-339
|
Dunlop™
861041100 |
11 | 6 in. |
Pair for $116.20
|
|
||||
17-986-341
|
Dunlop™
861041300 |
13 | 6 in. |
Pair for $116.20
|
|
||||
17-986-318
|
Dunlop™
861010800 |
8 | 16 in. | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
17-986-322
|
Dunlop™
861011200 |
12 | 16 in. | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
17-986-323
|
Dunlop™
861011300 |
13 | 16 in. | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
17-986-327
|
Dunlop™
861020700 |
7 | 16 in. | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
17-986-329
|
Dunlop™
861020900 |
9 | 16 in. | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
17-986-328
|
Dunlop™
861020800 |
8 | 16 in. | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
17-986-332
|
Dunlop™
861021200 |
12 | 16 in. | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
17-986-331
|
Dunlop™
861021100 |
11 | 16 in. | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
17-986-333
|
Dunlop™
861021300 |
13 | 16 in. | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
17-986-326
|
Dunlop™
861020600 |
6 | 16 in. | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
17-986-330
|
Dunlop™
861021000 |
10 | 16 in. | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
17-986-337
|
Dunlop™
861040900 |
9 | 6 in. | Item Discontinued This item has been discontinued by Fisher Scientific. Please Sign In to view product availability in your area. | N/A | ||||
Description
Polyurethane and PVC plastic provide the moderate chemical resistance of these injection-molded, one-piece boots and work shoes.
- Steel shanks
- Removable, washable cushion insoles
- Pull-up and kick-off lugs
- Molded pant stays to keep pants tucked inside the boot shaft
- Work shoes lace up
- All styles are black with gray cleated nonslip outsoles
Compliance
Steel toe meets or exceeds ASTM™ F2413-11.
Specifications
ASTM F2413-05 | |
Used in lawn care, poultry and food processing, mining, breweries, oil rigs, oil refineries, and chemical plants | |
Steel | |
Fat, acid, oil, grease, chemicals |
Black | |
Polyurethane, PVC | |
Gray cleated outsole, slip-resistant , self cleaning soles |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title