Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Dunlop™ Onguard™ Polytex Bib Overall
Click to view available options
Length (English):
48.5 in.
50 in.
52.5 in.
54 in.
56.5 in.
57.5 in.
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
Size (English) Waist:
42 in.
46 in.
50 in.
54 in.
58 in.
62 in.
Length (English) Inseam:
28 in.
29 in.
31 in.
32 in.
Specifications
Closure Type | Snap Fly |
Color | Yellow |
Material | Nylon, Polyurethane |
Size | Small |
Suspender | Adjustable Elastic with Deluxe Clip |
Ankle Style | Take-up Snap |
For Use With (Application) | Lightweight protection with excellent tear and resistance for a variety of uses |
Length (English) | 48.5 in. |
Length (English) Inseam | 31 in. |
Length (Metric) | 123.1 cm |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction