Onguard Polytex Bib Overall

Manufacturer: Onguard Industries LLCSupplier Diversity Partner 750522X00

 View more versions of this product

Catalog No. 19-120-900E

  Check Availability
Add to Cart

    Specifications

    Length (Metric) 143.5cm
    Length (English) 56.5 in.
    Material Nylon, Polyurethane
    No. of Pockets 2.0
    Size 2X-Large
    Size (English) Waist 58 in.
    Style Polytex
    Suspender Adjustable elastic with deluxe clip
    Thickness 148g/sq. m
    Closure Type Snap fly
    Waist Style Adjustable snap
    Length (English) Inseam 32 in.
    For Use With (Application) Lightweight protection with excellent tear and resistance for a variety of uses
    Length (Metric) Inseam 81.2cm
    Ankle Style Take up snap
    Color Yellow

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit