Onguard Sanitex Bib Overall

Manufacturer: Onguard Industries LLCSupplier Diversity Partner 712503X00

 View more versions of this product

Catalog No. 19-120-893F

  Check Availability
Add to Cart

    Specifications

    Length (English) 57.5 in.
    No. of Pockets 1.0
    Thickness 0.35mm
    Closure Type Heavy duty zipper
    Waist Style Adjustable snap
    Length (Metric) 146cm
    Material PVC, Nylon, Polyester
    Size 3X-Large
    Size (English) Waist 62 in.
    Style Sanitex
    Certifications/Compliance ASTM D6413
    Suspender Adjustable elastic with deluxe clip
    For Use With (Application) Chemical plants, refineries, food processing and environmental clean-up
    Length (English) Inseam 32 in.
    Length (Metric) Inseam 81.2cm
    Ankle Style Take up snap
    Color Green

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit