Onguard Sanitex Jacket with Hood Snaps

Manufacturer: Onguard Industries LLCSupplier Diversity Partner 712323X00

 View more versions of this product

Catalog No. 19-120-892F

  Check Availability
Add to Cart

    Specifications

    Size 3X-Large
    Includes Clear I.D. badge pocket on chest; Cord locks on hood strings
    Material Nylon / Polyester / PVC
    Length (English) Sleeve 36.5 in.
    Length (Metric) Sleeve 92.7cm
    Size (English) Chest 66 in.
    Size (Metric) Chest 167.6cm
    Color Green

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit