Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Dunlop™ Onguard™ Sitex 48 in. Coats with Detachable Hood
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
Length (English) Sleeve:
30 in.
31 in.
32 in.
33 in.
34 in.
34.5 in.
Size (English) Chest:
46 in.
50 in.
54 in.
58 in.
62 in.
66 in.
Specifications
Size | Small |
Material | Polyester, PVC |
No. of Pockets | 2 |
Size (English) Chest | 46 in. |
Size (Metric) Chest | 116.8 cm |
Length (English) Sleeve | 30 in. |
Length (Metric) Sleeve | 76.2 cm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction