Onguard Sitex 48 in. Coats with Detachable Hood

Manufacturer: Onguard Industries LLCSupplier Diversity Partner 76542XL00

 View more versions of this product

Catalog No. 19-120-912D

  Check Availability
Add to Cart

    Specifications

    Size X-Large
    Material Polyester/PVC
    Length (Metric) Sleeve 83.8cm
    Size (English) Chest 58 in.
    Size (Metric) Chest 147.3cm
    Color Yellow
    Length (English) Sleeve 33 in.
    No. of Pockets 2.0

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit