Onguard Sitex Bib Overall

Manufacturer: Onguard Industries LLCSupplier Diversity Partner 76552LG00

 View more versions of this product

Catalog No. 19-120-913C

  Check Availability
Add to Cart

    Specifications

    Length (English) 50 in.
    No. of Pockets 2.0
    Thickness 0.35mm
    Waist Style Adjustable snap
    Length (Metric) 127cm
    Material PVC, Polyester
    Size Large
    Size (English) Waist 48 in.
    Style Sitex
    Suspender Adjustable
    For Use With (Application) Versatile industrial grade protection for all-purpose use
    Closure Type Snap fly
    Length (English) Inseam 30 in.
    Length (Metric) Inseam 76.2cm
    Ankle Style Take up snap
    Color Yellow

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit