Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Dunlop™ Onguard™ Standard Work Boots and Shoes
Ideal for wet, muddy areas where extreme chemical resistance is not necessary
Supplier: Dunlop™ 863121100
This item is not returnable.
View return policy
Description
- Excellent for construction and general maintenance
- One-piece injection-molded boots provide waterproof protection, with steel toes, steel shanks, and cushion insoles.
- Boots feature pull-up and kick-off lugs, cleated soles and cut-off lines (Cut boot shaft at cut-off line to shorten)
- Lace-up work shoes have steel toes and steel shanks
Order Info
Also available: 16 in. high (41cm), plain toe; 16 in. high (41cm), white, steel toe; and 14 in. high (36cm), women's, black (cleated sole), plain or steel toe. Call your Fisher Safety Customer Service Representative at 1-800-772-6733 for ordering information.
Compliance
Steel toes of boots and shoes meet or exceed ASTM™ F2413-11 specifications
Specifications
ASTM | |
For wet, muddy | |
PVC | |
11 | |
Standard | |
Yes |
Black | |
16 in. | |
Steel | |
Cleated outsole | |
Steel |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction