Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Dunlop™ Onguard™ Tuftex Bib Overall
Click to view available options
Closure Type:
Adjustable Suspenders
Snap Fly
Length (Metric):
121.9 cm
127 cm
132 cm
137.1 cm
142.2 cm
144.7 cm
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
Length (Metric) Inseam:
71 cm
73.6 cm
76.2 cm
78.7 cm
81.2 cm
Specifications
Closure Type | Adjustable Suspenders |
Color | Yellow |
Material | PVC, Nylon |
Size | 3X-Large |
Suspender | Adjustable |
Ankle Style | Take-up Snap |
For Use With (Application) | All-purpose use |
Length (English) | 57 in. |
Length (English) Inseam | 32 in. |
Length (Metric) | 144.7 cm |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction