Onguard Tuftex Bib Overall

Manufacturer: Onguard Industries LLCSupplier Diversity Partner 78052SM00

 View more versions of this product

Catalog No. 19-120-919A

  Check Availability
Add to Cart

    Specifications

    Length (English) 48 in.
    Material PVC, Nylon, PVC
    No. of Pockets 2.0
    Size Small
    Size (English) Waist 42 in.
    Style Tuftex
    Certifications/Compliance ASTM D6413
    Suspender Adjustable
    For Use With (Application) All-purpose use
    Thickness 0.3mm
    Waist Style Adjustable snap
    Length (Metric) Inseam 71cm
    Color Yellow
    Length (Metric) 121.9cm
    Closure Type Snap fly
    Length (English) Inseam 28 in.
    Ankle Style Take up snap

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit