Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dunlop™ Onguard™ Visitex II Bib Overalls
SDP

Click to view available options
Length (English):
50 in.
54 in.
56.5 in.
Size:
Medium
X-Large
2X-Large
Size (English) Waist:
46 in.
54 in.
58 in.
This item is not returnable. View return policy
This item is not returnable. View return policy
Certifications/Compliance ASTM D6413
Closure Type Snap fly
Color Yellow
Material PVC, Polyester
Size Medium
Suspender Adjustable elastic
Ankle Style Take-up snap
For Use With (Application) Inclement weather
Includes 2 in. Reflective stripe
Length (English) 50 in.
Length (Metric) 106.6 cm
Size (English) Waist 46 in.
Size (Metric) Waist 116.8 cm
Style ViSitex II
Thickness 0.35 mm
Show More Show Less