Onguard™ Wader Work Boots

Flexible in cold weather

Manufacturer: Onguard Industries LLCSupplier Diversity Partner 860561200

 View more versions of this product

Catalog No. 19-024382

  N/A
Add to Cart
  Our pricing system is currently unavailable. You are viewing list price.
You can save item(s) to your list now to purchase when our pricing system is available.

    Specifications

    For Use With (Application) For utilities, municipalities, aquaculture and commercial fishing
    Gender Male
    Includes Plastic snaps, non absorbent lining
    Resistant Oil, Grease, Gasoline, Salt Water
    Shank Material Steel
    Size (English) Inseam 32 in.
    Size (Metric) Inseam 81.2cm
    Size (Metric) Outseam 88.9cm
    Strap Material Polyester Nylon
    Toe Material Steel
    Color Black
    Material PVC, Polyester
    Size 12
    Certifications/Compliance ASTM F2413-11
    Seam Type Seamless
    Size (English) Outseam 35 in.
    Sole Features Cleated outsole, Steel midsole, replaceable cushion insole
    Backing Material Polyester

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit