Onguard Webtex Bib Overalls

Manufacturer: Onguard Industries LLCSupplier Diversity Partner 76052LG00

 View more versions of this product

Catalog No. 19-120-906C

  Check Availability
Add to Cart

    Specifications

    Length (English) 52.5 in.
    Material PVC, Polyester
    No. of Pockets 2.0
    Size (English) Waist 50 in.
    Style Webtex
    Suspender Adjustable
    For Use With (Application) Designed for use in warm or cool climates
    Closure Type Heavy duty zipper, snap fly
    Waist Style Adjustable snap
    Length (English) Inseam 30 in.
    Length (Metric) Inseam 76.2cm
    Construction PVC on non-woven Polyester
    Length (Metric) 133.3cm
    Size Large
    Ankle Style Take up snap
    Color Yellow

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit