Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Dunlop™ Onguard™ Webtex Bib Overalls
Click to view available options
Closure Type:
Heavy-duty Zipper
Snap Fly with Heavy-duty Zipper
Length (Metric):
123.1 cm
127 cm
133.3 cm
137.1 cm
143.5 cm
146 cm
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
Length (Metric) Inseam:
71 cm
73.6 cm
76.2 cm
78.7 cm
81.2 cm
Specifications
Closure Type | Snap Fly with Heavy-duty Zipper |
Color | Yellow |
Material | PVC, Polyester |
Size | 2X-Large |
Suspender | Adjustable |
Ankle Style | Take-up Snap |
Construction | PVC on non-woven Polyester |
For Use With (Application) | Designed for use in warm or cool climates |
Length (English) | 56.5 in. |
Length (English) Inseam | 32 in. |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction