Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dunlop™ Onguard™ Webtex Jackets with Attached Hood
SDP

Catalog Number 19120903A
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
Length (English) Sleeve:
33 in.
34 in.
34.5 in.
35.5 in.
36 in.
36.5 in.
Size (English) Chest:
46 in.
50 in.
54 in.
62 in.
66 in.
70 in.
This item is not returnable. View return policy
This item is not returnable. View return policy
Size Small
Material Polyester, PVC
Color Yellow
No. of Pockets 2
Size (English) Chest 46 in.
Size (Metric) Chest 116.8 cm
Length (English) Sleeve 33 in.
Length (Metric) Sleeve 83.8 cm
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit