Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dunlop™ Onguard™ Yellow Rubber Slicker

Great for work in construction and utilities

$21.50

Specifications

Color Yellow
Material Rubber
For Use With (Application) Great for work in construction and utilities
Height (English) 17 in.
Height (Metric) 43.2 cm
View More Specs

Products 11
Catalog Number Mfr. No. Size Price Quantity & Availability  
Catalog Number Mfr. No. Size Price Quantity & Availability  
19-258-408F
View Documents
Dunlop™
880701100
11
Pair for $21.50
Add to cart
 
19-258-408B
View Documents
Dunlop™
880700700
7
Pair for $21.50
Add to cart
 
19-258-408E
View Documents
Dunlop™
880701000
10
Pair for $21.50
Add to cart
 
19-258-408C
View Documents
Dunlop™
880700800
8
Pair for $21.50
Add to cart
 
19-258-408H
View Documents
Dunlop™
880701300
13
Pair for $21.50
Add to cart
 
19-258-408I
View Documents
Dunlop™
880701400
14
Pair for $21.50
Add to cart
 
19-258-408J
View Documents
Dunlop™
880701500
15
Pair for $21.50
Add to cart
 
19-258-408K
View Documents
Dunlop™
880701600
16
Pair for $21.50
Add to cart
 
19-258-408L
View Documents
Dunlop™
880701700
17
Pair for $21.50
Add to cart
 
19-258-408G
View Documents
Dunlop™
880701200
12 This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
N/A
19-258-408M
View Documents
Dunlop™
880701800
18 This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
N/A
Description

Description

  • 100% waterproof and offers good chemical resistance
  • Non-conductive, adustable plastic strap uses plastic buckle and snap
  • Polyester lining is non-absorbent
  • Fits over most work shoes
  • Cleated sole design
  • Height, 17 in. (43.2cm)

Specifications

Specifications

Yellow
Great for work in construction and utilities
43.2 cm
Rubber
17 in.
SDS
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit