Thermo Scientific™ Storage Vials & Closures Available on GSA/VA Contract for Federal Government customers only.

Store your samples in these vials to eliminate leaching of ions while maintaining a consistent pH for the life of your sample. Storage vials range from 2mL to 40mL.

Manufacturer: Thermo Scientific™ B780713

 View more versions of this product

Catalog No. 03-392F

  Check Availability
Add to Cart

Disclaimers:

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.


    Specifications

    Material Glass (Vial),Polypropylene (Cap)
    Cap Style Screw Cap (Open-Top)
    Volume (Metric) 4mL
    Closure Color Black
    Closure Material Polypropylene
    Vial Volume (Metric) 4mL
    Description Black; 13-425
    For Use With Sample Storage Vials
    Quantity 100
    Vial Closure Size 13-425mm
    Type Open Top Screw Cap
    Item Description Open top 13-425 Screw Cap

    Store your samples in these vials to eliminate leaching of ions while maintaining a consistent pH for the life of your sample. Thermo Scientific™ National™ and Thermo Scientific™ Chromacol™ Sample Storage Screw Thread Vials are manufactured from superior quality 33 expansion borosilicate clear (Type 1, Class A) or 51A amber (Type 1, Class B) glass. Storage vials range from 2mL to 40mL.

    • PTFE-lined solid-top storage caps
    • PTFE on film/foam backing offers broad chemical resistance
    • Not autoclavable
    Order as individual sample storage vials and closures or as unassembled convenience kits.

    Unassembled convenience kits saves time during sample preparation.

    • Solid-top convenience kits include matched quantities of vials and screw caps with pre-assembled septa.
    • Open-top convenience kits contain shrink-wrapped vials and separately packaged caps and septa in polybags.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit